GUHRING

GUHRING Thread mill TMSP SC TiCN shank HA internal cooling 2xD M12

  • ERIKS:23412926
  • Manufacturer:4031093733021
Image 1
Image 2
Image 1
Image 2
Solid carbide thread mill

Design: The milling principle results in an exact thread depth, a very high surface quality in the thread, process-reliable machining of difficult to cut materials and thread production very close down to the base. Application: For regular metric threads (both right and left thread) according to ISO DIN 13 for through holes and blind holes. Note: Solid carbide thread mill for additional thread types (UNC, UNF, pipe thread etc.) on request. You will further information in the technical appendix.

Save to list

€438.77/ pieceexcl. VAT

€530.91incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric
Thread size metric (M..)
12
Pitch inner thread
1.75 mm
DIN standard
6535-HA
Material
Solid carbide