


TiCN
€338.85/ pieceexcl. VAT
€410.01incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 6 |
Pitch inner thread | 1 mm |
DIN standard | 6535-HA |
Material | Solid carbide |
Total length | 62 mm |
Thread Length | 10.5 mm |
Shaft Diameter | 8 mm |