


TiCN
€854.01/ pieceexcl. VAT
€1,033.35incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | Metric |
Thread size metric (M..) | 14 |
Pitch inner thread | 2 mm |
DIN standard | 6535-HA |
Material | Solid carbide |
Total length | 102 mm |
Thread Length | 25 mm |
Shaft Diameter | 16 mm |