GUHRING

GUHRING Thead mill TMUSP SC TiCN shank HA int. cooling D20x33x3mm

  • ERIKS:23412952
  • Manufacturer:4031093738118
Image 1
Image 2
Image 1
Image 2
Solid carbide thread mill

Design: The milling principle results in an exact thread depth, a very high surface quality in the thread, process-reliable machining of difficult to cut materials and thread production very close down to the base. Larger Ø ranges can also be processed under consideration of the thread gradient. Application: For regular metric threads (both right and left thread) according to ISO DIN 13 for through holes and blind holes. Note: Solid carbide thread mill for additional thread types (UNC, UNF, pipe thread etc.) on request. You will further information in the technical appendix.

Save to list

€899.53/ pieceexcl. VAT

€1,088.43incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Kind of thread
Metric fine
Thread size metric (M..)
20
Pitch inner thread
3 mm
DIN standard
6535-HA
Material
Solid carbide