

€19.73/ pieceexcl. VAT
€23.87incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 8 mm |
Cutting length | 80 mm |
Total length | 120 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Stone drill |
Point angle | 120 ° |
Material | Hard metal |