

€49.72/ pieceexcl. VAT
€60.16incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 6 mm |
Cutting length | 57 mm |
Total length | 93 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 8374 |
Type | Stepped drill 90° for through holes |
Coating | Steam tempered |
Point angle | 90 ° |
Material | HSS |