

€101.10/ pieceexcl. VAT
€122.33incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 11 mm |
Cutting length | 94 mm |
Total length | 175 mm |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 8377 |
Type | Stepped drill 180° for through holes |
Coating | Steam tempered |
Point angle | 180 ° |
Material | HSS |