

€53.77/ pieceexcl. VAT
€65.06incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 8 mm |
Cutting length | 75 mm |
Total length | 117 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 8376 |
Type | Stepped drill 180° for through holes |
Coating | Steam tempered |
Point angle | 180 ° |
Material | HSS |