

€65.04/ pieceexcl. VAT
€78.70incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 10 mm |
Cutting length | 87 mm |
Total length | 133 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 8376 |
Type | Stepped drill 180° for through holes |
Coating | Steam tempered |
Point angle | 180 ° |
Material | HSS |