GUHRING

GUHRING Spiral drill SL SC T3 shank HA 5xD 5mm

  • ERIKS:23410046
  • Manufacturer:4031093579025
Image 1
Solid carbide jobber drill, SuperLine

Design: Triple-edged with point-shaped tip, special grinding and special thinning. Normal angle of rake 28°, core thickness thicker than normal and without core gradient. Application: For drilling into the full piece for holes with an accurate position and shape up to 5 x D. Particularly for castings and long chipping al-alloys. Note: Due to the centring tip, spot centring can be omitted in some cases.

Save to list

€59.23/ pieceexcl. VAT

€71.67incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
5 mm
Cutting length
44 mm
Total length
82 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6537
Type
Twist drill
Point angle
130 °
Material
Hard metal