

Design: Triple-edged with point-shaped tip, special grinding and special thinning. Normal angle of rake 28°, core thickness thicker than normal and without core gradient. Application: For drilling into the full piece for holes with an accurate position and shape up to 5 x D. Particularly for castings and long chipping al-alloys. Note: Due to the centring tip, spot centring can be omitted in some cases.
€59.23/ pieceexcl. VAT
€71.67incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3.3 mm |
Cutting length | 28 mm |
Total length | 66 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 6537 |
Type | Twist drill |
Point angle | 130 ° |
Material | Hard metal |