GUHRING

GUHRING Spiral drill SL SC FIRE internal cooling shank 6537-HA 5xD 6.20mm

  • ERIKS:12063535
  • Manufacturer:4031093697248
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLine, 5 x D, shank according to DIN 6535-HE, with internal cooling

Design: Right cutting, with special grinding. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: Versatile jobber drill for accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling holes up to 5 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

With twisted internal cooling through the bar. Twisted internal cooling. The coolant directly accesses the blades and flushes the chips out of the hole.
Save to list

€93.44/ pieceexcl. VAT

€113.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
6.2 mm
Cutting length
53 mm
Total length
91 mm
Holding system
Whistle notch
Cutting direction
Right
DIN standard
6537L
Type
Twist drill
Coating
NanoFIRE
Cooling channel(Oil feed)
1
Point angle
140 °
Material
Solid carbide