GUHRING

GUHRING Spiral drill SL FS SC FIRE shank 6537-HA 3xD 3.90mm

  • ERIKS:12043066
  • Manufacturer:4031093617420
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLine, 3 x D, shank according to DIN 6535-HA, without internal cooling

Design: Right cutting, with special grinding. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Versatile jobber drill for drilling holes up to 3 x D with highest cutting values. Particularly suitable for long and short-chipping materials such as GGS and ADI, casting materials, grey cast iron, nodular graphite iron and malleable cast iron, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

Save to list

€46.54/ pieceexcl. VAT

€56.31incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Cutting length
24 mm
Total length
66 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6535-HA
Type
Twist drill
Point angle
140 °
Material
Hard metal