


Design: Right cutting, with special grinding. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Versatile jobber drill for drilling holes up to 3 x D with highest cutting values. Particularly suitable for long and short-chipping materials such as GGS and ADI, casting materials, grey cast iron, nodular graphite iron and malleable cast iron, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.
€46.54/ pieceexcl. VAT
€56.31incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 3.2 mm |
Cutting length | 20 mm |
Total length | 62 mm |
Model | Profile-cut |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 6535-HA |
Type | Twist drill |
Point angle | 140 ° |
Material | Hard metal |