GUHRING

GUHRING Spiral drill SL FS SC FIRE internal cooling shank HE 7xD 4.30mm

  • ERIKS:12063592
  • Manufacturer:4031093796743
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLine, 7 x D, shank according to DIN 6535-HE, with internal cooling

Design: Right cutting, with special grinding. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 7 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.

With twisted internal cooling through the bar. The coolant directly accesses the blades and flushes the chips out of the hole.
Save to list

€169.35/ pieceexcl. VAT

€204.91incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
4.3 mm
Cutting length
45 mm
Total length
85 mm
Holding system
Whistle notch
Cutting direction
Right
Type
Twist drill
Coating
NanoFIRE
Cooling channel(Oil feed)
1
Point angle
140 °
Material
Solid carbide