


Design: Right cutting, with special grinding. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 7 x D with high cutting values. Particularly suitable for long and short-chipping materials such as construction and case-hardening steels, steel castings, tempered steels, carbon steels, bronzes, castings, high alloy AlSi alloys and alloy steels up to 1200 N/mm² in strength.
With twisted internal cooling through the bar. The coolant directly accesses the blades and flushes the chips out of the hole.€166.18/ pieceexcl. VAT
€201.08incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 4 mm |
Cutting length | 37.5 mm |
Total length | 75 mm |
Holding system | Cylindrical |
Cutting direction | Right |
Type | Twist drill |
Coating | NanoFIRE |
Cooling channel(Oil feed) | 1 |
Point angle | 140 ° |
Material | Solid carbide |