GUHRING

GUHRING Spiral drill SL FS SC FIRE IC shank HA 12xD 3.40mm

  • ERIKS:12043536
  • Manufacturer:4031093798167
Image 1
Image 2
Image 1
Image 2
Solid carbide jobber drill, SuperLineDesign: Right cutting, with special grinding. With twisted internal cooling through the bar. Normal angle of rake, core thickness thicker than normal and without core gradient. The drill has a very good self-centring behaviour and produces short chips, even from long-chipping materials. Application: For accurate holes with narrow Ø tolerances and good surfaces. Suitable for drilling deep holes up to 12 x D with high cutting values. Particularly suitable for economical production of deep drill holes in steel, castings and non-ferrous metals.
Save to list

€223.18/ pieceexcl. VAT

€270.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Cutting length
50 mm
Total length
90 mm
Model
Profile-cut
Holding system
Cylindrical
Cutting direction
Right
DIN standard
6535-HA
Type
Twist drill
Point angle
140 °
Material
Hard metal