GUHRING

GUHRING Spiral drill set DIN338 HSS ground type N 1-13mm

  • ERIKS:12015114
  • Manufacturer:4031093009997
Image 1
Jobber drill set, HSS profile grinding, bright surface, Gühring

From Ø 2.4 mm steam tempered. Normal angle of rake, core thickness and core gradient.
Supplied in a robust, high quality plastic cassette with automatic drill setup function when opened.
Save to list

€412.83/ pieceexcl. VAT

€499.52incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Coating
Bright/steam tempered
Point angle
118 °
Material
HSS