

€294.23/ pieceexcl. VAT
€356.02incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 21.75 mm |
Cutting length | 173 mm |
Total length | 248 mm |
Holding system | Morseconus 2 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | Bright |
Cooling channel(Oil feed) | 0 |
Point angle | 130 ° |
Material | HSS-co |