

€136.41/ pieceexcl. VAT
€165.06incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 10.8 mm |
Cutting length | 113 mm |
Total length | 168 mm |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Coating | Bright |
Cooling channel(Oil feed) | 0 |
Point angle | 130 ° |
Material | HSS-co |