

€73.20/ pieceexcl. VAT
€88.57incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 10.25 mm |
Cutting length | 87 mm |
Total length | 168 mm |
Holding system | Morseconus 1 |
Cutting direction | Right |
DIN standard | 345 |
Type | Twist drill |
Point angle | 130 ° |
Material | HSS-co |
Helix angle | 38 ° |