GUHRING

GUHRING Spiral drill DIN338GU HSSE TiN type GU 1.80mm

  • ERIKS:12013197
  • Manufacturer:4031093651363
Image 1
Jobber drill with cyl. shank

Design: Sturdy, powerful model with precision ground point and excellent thermal resistance. Application: Especially for acid and heat resistant as well as austenitic steels, for high strength and short chipping steels from 900 N/mm² strength as well as for special alloys like Hastelloy®, Inconel® and Nimonic®.

Angle of rake larger than normal (38°). Normal core thickness.
Save to list

€7.49/ pieceexcl. VAT

€9.06incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
1.8 mm
Cutting length
22 mm
Total length
46 mm
Holding system
Cylindrical
Cutting direction
Right
DIN standard
338
Type
Twist drill
Coating
TiN
Point angle
118 °
Material
HSS-co