

€45.80/ pieceexcl. VAT
€55.42incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 7.6 mm |
Cutting length | 80 mm |
Total length | 117 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Coating | Bright |
Cooling channel(Oil feed) | 0 |
Point angle | 130 ° |
Material | HSS-co |