

€35.89/ pieceexcl. VAT
€43.43incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 7.3 mm |
Cutting length | 74 mm |
Total length | 109 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 338 |
Type | Twist drill |
Coating | Bright |
Cooling channel(Oil feed) | 0 |
Point angle | 130 ° |
Material | HSS-co |