

€44.77/ pieceexcl. VAT
€54.17incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 6 mm |
Cutting length | 114 mm |
Total length | 160 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1898/1 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Diameter 2 | 8 mm |