

€34.85/ pieceexcl. VAT
€42.17incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.5 mm |
Cutting length | 52 mm |
Total length | 86 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1898/1 |
Type | Twist drill |
Point angle | 118 ° |
Material | HSS |
Diameter 2 | 3.15 mm |