

€265.11/ pieceexcl. VAT
€320.78incl. VAT
Estimated delivery date - 24/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 14 mm |
Maximum working length | 45 mm |
Shaft Diameter | 14 mm |
Total length | 150 mm |
Blade | 2 |
Holding system | Cylindrical |
Cutting direction | Right |
Material | Solid carbide |
Cooling channel(Oil feed) | No |
Tolerance | H10 |
Coating | No |
Head diameter | 14 mm |