GUHRING

GUHRING Slot mill 3-fluted FIRE 03664 DIN844KN M42 4MM Z3 e8

  • ERIKS:11983496
  • Manufacturer:4031093385787
Image 1
Save to list

€34.60/ pieceexcl. VAT

€41.87incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
DIN standard
844K
Alternatives
Product Image

FORMAT Slot drill DIN844 HSSE-PM TiALN type K T3 4mm

  • Eriks:23109381
  • Manufacturer:4317784361606

€18.98/ pieceexcl. VAT

€22.97incl. VAT

Estimated delivery date - 17/11/2026