GUHRING

GUHRING Slot mill 3-fluted FIRE 03664 DIN844KN M42 20MM Z3 e8

  • ERIKS:11983517
  • Manufacturer:4031093385961
Image 1
Save to list

€122.78/ pieceexcl. VAT

€148.56incl. VAT

Estimated delivery date - 19/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Milling cutter with shank
DIN standard
844K
Alternatives
Product Image

FORMAT Slot drill DIN844 HSSE-PM TiALN type K T3 20mm

  • Eriks:23109399
  • Manufacturer:4317784361781

€84.45/ pieceexcl. VAT

€102.18incl. VAT

Estimated delivery date - 17/11/2026