

€55.22/ pieceexcl. VAT
€66.82incl. VAT
Estimated delivery date - 25/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Diameter | 16 mm |
Maximum working length | 19 mm |
Shaft Diameter | 16 mm |
Total length | 79 mm |
Blade | 3 |
Holding system | Weldon |
Cutting direction | Right |
Material | M42 |
Cooling channel(Oil feed) | No |
DIN standard | 327 |
Tolerance | E8/h10 |
Coating | No |
Head diameter | 16 mm |
€19.80/ pieceexcl. VAT
€23.96incl. VAT
Estimated delivery date - 23/11/2026