GUHRING

GUHRING Slot drill short DIN327 M42 FIRE T3 20mm

  • ERIKS:12049354
  • Manufacturer:4031093384612
Image 1
Image 2
Image 1
Image 2
Slot drill (slot cutter), 3 cutting edges, DIN 327, HSS Co8, fire-coated

Design: Type N, 30°, from Ø 3.0 mm with central cut. Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9 as well as for peripheral milling.

Cutting speed approx. 50% higher than with non-coated tools. Dry machining possible.
Save to list

€105.83/ pieceexcl. VAT

€128.05incl. VAT

Estimated delivery date - 17/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Maximum working length
22 mm
Shaft Diameter
20 mm
Total length
88 mm
DIN standard
327
Head diameter
20 mm