GUHRING

GUHRING Slot drill DIN327 M42 FIRE form D 8mm

  • ERIKS:12049244
  • Manufacturer:4031093385565
Image 1
Image 2
Image 1
Image 2
Slot drill (slot drill cutter), HSS Co8, fire-coated

Design: With centre cut. Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.

Save to list

€32.45/ pieceexcl. VAT

€39.26incl. VAT

Estimated delivery date - 16/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Type
Keyway cutter
Maximum working length
11 mm
Shaft Diameter
10 mm
Total length
61 mm
DIN standard
327
Head diameter
8 mm