


Design: With centre cut. Application: Can be used for milling keyways and fitted key grooves, Ø tolerance e8 for fit P9.
€25.05/ pieceexcl. VAT
€30.31incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Type | Keyway cutter |
Maximum working length | 8 mm |
Shaft Diameter | 6 mm |
Total length | 52 mm |
DIN standard | 327 |
Head diameter | 6 mm |