GUHRING

GUHRING Single lip drills SC type EB100 2x120mm

  • ERIKS:11989912
  • Manufacturer:4031093667265
Image 1
Solid carbide single flute drill, extra long design

Design: Single-edged, standard bevel, peripheral form G. Application: Versatile drill for all materials.

Save to list

€364.23/ pieceexcl. VAT

€440.72incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
2 mm
Cutting length
120 mm
Total length
165 mm
Cutting direction
Right
DIN standard
6535-HA
Type
Single-fluted gun-drill
Cooling channel(Oil feed)
1
Material
Hard metal