

Design: Single-edged, standard bevel, peripheral form G. Application: Versatile drill for all materials.
€353.14/ pieceexcl. VAT
€427.30incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 2.7 mm |
Cutting length | 120 mm |
Total length | 175 mm |
Cutting direction | Right |
DIN standard | 6535-HA |
Type | Single-fluted gun-drill |
Cooling channel(Oil feed) | 1 |
Material | Hard metal |