

Design: Single-edged, standard bevel, peripheral form G. Application: Versatile drill for all materials.
€348.24/ pieceexcl. VAT
€421.37incl. VAT
Estimated delivery date - 12/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.2 mm |
Cutting length | 80 mm |
Total length | 125 mm |
Cutting direction | Right |
DIN standard | 6535-HA |
Type | Single-fluted gun-drill |
Cooling channel(Oil feed) | 1 |
Material | Hard metal |