GUHRING

GUHRING Single lip drill carbide type EB50 40xD 7mm

  • ERIKS:11989892
  • Manufacturer:4031093764438
Image 1
HM single lip drill, 40 x d

Design: Carbide, type EB 80. Single-edged, standard bevel, longitudinal chip divider, enlarged oil space, peripheral form G. Application: Versatile drill for long-chipping steels.

Save to list

€204.45/ pieceexcl. VAT

€247.38incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
7 mm
Cutting length
322 mm
Total length
370 mm
Cutting direction
Right
DIN standard
6535-HA
Type
Single-fluted gun-drill
Coating
TiN
Cooling channel(Oil feed)
1
Material
Hard metal