GUHRING

GUHRING Single lip drill carbide type EB50 40xD 5mm

  • ERIKS:11989888
  • Manufacturer:4031093661393
Image 1
HM single lip drill, 40 x d

Design: Carbide, type EB 80. Single-edged, standard bevel, longitudinal chip divider, enlarged oil space, peripheral form G. Application: Versatile drill for long-chipping steels.

Save to list

€181.83/ pieceexcl. VAT

€220.01incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
5 mm
Cutting length
232 mm
Total length
280 mm
Cutting direction
Right
DIN standard
6535-HA
Type
Single-fluted gun-drill
Coating
TiN
Cooling channel(Oil feed)
1
Material
Hard metal