

Design: Carbide, type EB 80. Single-edged, standard bevel, longitudinal chip divider, enlarged oil space, peripheral form G. Application: Versatile drill for long-chipping steels.
€181.83/ pieceexcl. VAT
€220.01incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 6 mm |
Cutting length | 160 mm |
Total length | 210 mm |
Cutting direction | Right |
DIN standard | 6535-HA |
Type | Single-fluted gun-drill |
Coating | TiN |
Cooling channel(Oil feed) | 1 |
Material | Hard metal |