GUHRING

GUHRING Single lip drill carbide type EB50 20xD 4mm

  • ERIKS:11989885
  • Manufacturer:4031093764483
Image 1
HM single lip drill, 40 x d

Design: Carbide, type EB 80. Single-edged, standard bevel, longitudinal chip divider, enlarged oil space, peripheral form G. Application: Versatile drill for long-chipping steels.

Save to list

€168.68/ pieceexcl. VAT

€204.10incl. VAT

Estimated delivery date - 12/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
GUHRING
Diameter
4 mm
Cutting length
185 mm
Total length
230 mm
Cutting direction
Right
DIN standard
6535-HA
Type
Single-fluted gun-drill
Coating
TiN
Cooling channel(Oil feed)
1
Material
Hard metal