

€499.05/ pieceexcl. VAT
€603.85incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 4 mm |
Cutting length | 160 mm |
Total length | 215 mm |
Cutting direction | Right |
DIN standard | 6536-HA |
Type | Single-fluted gun-drill |
Cooling channel(Oil feed) | 1 |
Material | Hard metal |