

€390.47/ pieceexcl. VAT
€472.47incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 50 mm |
DIN standard | 1880 |
Type | Shell end mills |
Material | M42 |
Shaft Diameter | 22 m |
Tolerance | K12 |
Number of teeth | 8 |
Width | 36 mm |