

€305.49/ pieceexcl. VAT
€369.64incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 40 mm |
DIN standard | 1880 |
Type | Shell end mills |
Material | M42 |
Shaft Diameter | 16 m |
Tolerance | K12 |
Number of teeth | 8 |
Width | 32 mm |