

Design: With precision ground point and excellent thermal resistance. Application: Suitable for use on NC machines, revolver benches and hand drills. Particularly suitable for stainless and acid-resistant steels (INOX), alloyed/unalloyed steels up to 800 N/mm², cold/hot work steels, rolling bearing steels, non-ferrous metals, cast materials and many plastics.
€8.38/ pieceexcl. VAT
€10.14incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Diameter | 1.1 mm |
Cutting length | 7 mm |
Total length | 28 mm |
Holding system | Cylindrical |
Cutting direction | Right |
DIN standard | 1897 |
Type | Twist drill |
Coating | TiN |
Point angle | 118 ° |
Material | HSS-co |