

€36.19/ pieceexcl. VAT
€43.79incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNF |
Thread Size | NR.3 |
Pitch inner thread | 56 in |
Colour code | Yellow-ring |
DIN standard | 2181 |
Material | HSS |
Total length | 40 mm |
Thread Length | 9 mm |
Shaft Diameter | 2.8 mm |
Square head | 2.1 mm |