

€448.59/ pieceexcl. VAT
€542.79incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNF |
Thread size | 1.3/8 in |
Pitch inner thread | 12 in |
DIN standard | 2181 |
Material | HSS |
Total length | 125 mm |
Thread Length | 30 mm |
Shaft Diameter | 28 mm |
Square head | 22 mm |