

€215.18/ pieceexcl. VAT
€260.37incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNC |
Thread size | 5/8 in |
Pitch inner thread | 11 in |
DIN standard | 352 |
Material | HSS |
Total length | 80 mm |
Thread Length | 30 mm |
Shaft Diameter | 12 mm |
Square head | 9 mm |