

€297.92/ pieceexcl. VAT
€360.48incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNC |
Thread size | 3/4 in |
Pitch inner thread | 10 in |
DIN standard | 352 |
Material | HSS |
Total length | 95 mm |
Thread Length | 33 mm |
Shaft Diameter | 16 mm |
Square head | 12 mm |