

€492.80/ pieceexcl. VAT
€596.29incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | UNC |
Thread size | 1 in |
Pitch inner thread | 8 in |
DIN standard | 352 |
Material | HSS |
Total length | 110 mm |
Thread Length | 38 mm |
Shaft Diameter | 18 mm |
Square head | 14.5 mm |