

€1,262.10/ pieceexcl. VAT
€1,527.14incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | GUHRING |
Kind of thread | G (BSP) |
Thread size | 2 in |
Pitch inner thread | 11 in |
DIN standard | 5157 |
Material | HSS |
Total length | 160 mm |
Thread Length | 40 mm |
Shaft Diameter | 45 mm |
Square head | 35 mm |